4" x 4" Blue Vinyl Arabesque Peel And Stick Removable Tiles
- Mfr # 569330
- Zoro # G422347025
product price:Â
$
54.55
/ea
Key Features
Length
4 in
Height
0.09 in
Color
Blue
Material
Vinyl
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 569330
- Zoro #
- G422347025
- UPC #
- -
- Country of Origin
- Israel
- Color
- Blue
- Material
- Vinyl
- Item
- Peel and Stick Tile
Dimensions
- Length
- 4 in
- Height
- 0.09 in
- Width
- 4 in
Description
Elevate your decor effortlessly with these 4-inch x 4-inch blue vinyl arabesque peel and stick removable tiles. Their mosaic pattern in a striking blue hue adds a touch of elegance to any space. Crafted from impervious vinyl material, these matte-finished tiles are not only stylish but also durable, making them perfect for shower and fireplace surround installations. The square shape offers a transitional style that seamlessly blends into various design aesthetics. Easy to install, these peel and stick tiles are a convenient choice for quick home updates. Redefine your interiors with these versatile and chic removable tiles that bring a pop of color and sophistication to your living spaces. 0.09-inch h x 4-inch w x 4-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.