Zoro Homepage

4" x 4" Blue Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 606491

  • Zoro # G822371699


product price: $54.55
/ea

Key Features

Length
4 in
Width
4 in
Color
Blue
Material
Vinyl
Height
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606491
Zoro #
G822371699
UPC #
-
Country of Origin
Israel

Dimensions

Length
4 in
Width
4 in
Height
0.09 in

Details

Item
Peel and Stick Tile
Color
Blue
Material
Vinyl

Description

4-inch x 4-inch blue vinyl arabesque peel and stick removable tiles offer a stylish and convenient update for any space. These square tiles feature an elegant arabesque mosaic pattern that adds a touch of sophistication to your decor. With a matte surface, they provide a sleek and modern finish. Their impervious water absorption ensures durability, making them ideal for both shower and fireplace surround applications. Crafted from high-quality vinyl, these removable tiles are easy to install and perfect for those looking to refresh their interiors with minimal effort. The beautiful blue hue complements various color palettes, allowing for creative customization in transitional style settings. Enjoy the blend of practicality and aesthetics with these versatile tiles. 0.09-inch h x 4-inch w x 4-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.