
4" x 4" Blue Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 606497
Zoro # G622375057
product price: $54.55
/eaKey Features
Height
0.09 in
Width
4 in
Length
4 in
Material
Vinyl
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
606497
Zoro #
G622375057
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Width
4 in
Length
4 in
Details
Item
Peel and Stick Tile
Material
Vinyl
Color
Blue
Description
The 4-inch x 4-inch blue vinyl arabesque peel and stick removable tiles offer a stylish solution for modern decor. Featuring a stunning arabesque mosaic pattern, these square tiles will elevate any space with their transitional style. The matte surface gives a sleek, contemporary appearance, while the impervious material ensures durability in various environments. These tiles are compatible for use in showers and on fireplace surrounds, making them versatile for any home project. Designed with convenience in mind, they allow for easy installation without the need for additional adhesives. The vibrant blue color adds a pop of freshness, perfect for accenting your interiors or creating an eye-catching feature wall. Transform your home effortlessly with these innovative peel and stick tiles. 0.09-inch h x 4-inch w x 4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.