Shop HOMEROOTS
See all product information
Create Account
4" x 4" Brown And Black Vinyl Arabesque Peel And Stick Removable Tiles
- Mfr # 569395
- Zoro # G822360082
product price:Â
$
54.55
/ea
Key Features
Length
4 in
Height
0.09 in
Color
Brown Black
Material
Vinyl
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 569395
- Zoro #
- G822360082
- UPC #
- -
- Country of Origin
- Israel
- Color
- Brown Black
- Material
- Vinyl
- Item
- Peel and Stick Tile
Dimensions
- Length
- 4 in
- Height
- 0.09 in
- Width
- 4 in
Description
Enhance your space effortlessly with these brown and black vinyl arabesque peel and stick removable tiles. The mosaic pattern adds a touch of elegance, while the matte surface finish ensures a sophisticated look. Crafted from durable vinyl, these 4-inch x 4-inch square tiles are impervious to water absorption, making them ideal for areas like showers and fireplace surrounds. The transitional style seamlessly blends the rich brown and black hues, creating a stunning visual impact. Easy to install, these peel and stick tiles offer a quick and convenient way to update your home decor with a touch of intricate charm. 0.09-inch h x 4-inch w x 4-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.