4" x 4" Brown And Gold Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 569312

  • Zoro # G522371593


product price:  $54.55
/ea

Key Features

Width
4 in
Length
4 in
Color
Brown Gold
Material
Vinyl
Height
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569312
Zoro #
G522371593
UPC #
-
Country of Origin
Israel

Dimensions

Width
4 in
Length
4 in
Height
0.09 in

Details

Item
Peel and Stick Tile
Color
Brown Gold
Material
Vinyl

Description

Enhance your space with these versatile 4-inch x 4-inch peel and stick removable tiles, featuring a striking brown and gold arabesque design. Crafted from durable vinyl material, these mosaic tiles boast a matte surface finish, making them both stylish and functional. Their impervious water absorption quality ensures long-lasting beauty, suitable for shower and fireplace surround installations, elevating your transitional home decor effortlessly. Add a touch of elegance to your walls or backsplashes with these easy-to-install square tiles that bring a touch of sophistication to any room. 0.09-inch h x 4-inch w x 4-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.