
4" x 4" Brown And Gold Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 569318
Zoro # G522371531
product price:Â $54.55
/eaKey Features
Height
0.09 in
Width
4 in
Length
4 in
Material
Vinyl
Color
Brown Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569318
Zoro #
G522371531
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Width
4 in
Length
4 in
Details
Material
Vinyl
Item
Peel and Stick Tile
Color
Brown Gold
Description
Transform your space with these elegant 4-inch x 4-inch brown and gold vinyl arabesque peel and stick removable tiles. The mosaic pattern adds a touch of sophistication while the matte surface enhances the overall look. Perfect for shower walls and fireplace surrounds, these impervious tiles are both stylish and functional. Crafted from high-quality vinyl in transitional style, the brown and gold hues bring warmth and luxury to any room. Easy to install and maintain, these square tiles provide a quick and effortless update to your home decor. 0.09-inch h x 4-inch w x 4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.