4" x 4" Brown And Pink Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 571232

  • Zoro # G322371175


product price:  $54.55
/ea

Key Features

Material
Vinyl
Height
0.09 in
Length
4 in
Color
Brown Pink
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571232
Zoro #
G322371175
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Length
4 in
Width
4 in

Details

Material
Vinyl
Item
Peel and Stick Tile
Color
Brown Pink

Description

Transform your space effortlessly with these 4-inch x 4-inch brown and pink vinyl arabesque peel and stick removable tiles. Their arabesque mosaic pattern adds a touch of elegance while the matte surface creates a sophisticated look. The impervious water absorption makes them ideal for various areas, including showers and fireplace surrounds. Crafted from high-quality vinyl, these tiles boast a transitional style that seamlessly blends brown and pink hues for a captivating visual impact. Easy to install and incredibly versatile, these peel and stick tiles are a stylish choice for updating your home decor without the hassle of traditional tiling. 0.09-inch h x 4-inch w x 4-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.