
4" x 4" Gold And White Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 571300
Zoro # G922354509
product price:Â $54.55
/eaKey Features
Length
4 in
Width
4 in
Material
Vinyl
Height
0.09 in
Color
Gold White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
571300
Zoro #
G922354509
UPC #
-
Country of Origin
Israel
Dimensions
Length
4 in
Width
4 in
Height
0.09 in
Details
Material
Vinyl
Color
Gold White
Item
Peel and Stick Tile
Description
Elevate your space effortlessly with these 4-inch x 4-inch gold and white vinyl arabesque peel and stick removable tiles. The mosaic tile type adds a touch of elegance, while the matte surface ensures a sophisticated look. Crafted from impervious vinyl material, these tiles are perfect for showers and fireplace surrounds, bringing a transitional style to any room. The intricate arabesque mosaic pattern in gold and white colors creates a stunning visual impact, making it a versatile choice for various decor themes. With easy peel-and-stick installation, updating your space has never been simpler. 0.09-inch h x 4-inch w x 4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.