4" x 4" Gold Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 628728

  • Zoro # G622363412


product price: $54.55
/ea

Key Features

Color
Gold
Height
0.09 in
Length
4 in
Material
Vinyl
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
628728
Zoro #
G622363412
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Length
4 in
Width
4 in

Details

Color
Gold
Item
Peel and Stick Tile
Material
Vinyl

Description

4-inch x 4-inch gold vinyl arabesque peel and stick removable tiles offer a stylish and practical solution for your home decor needs. Designed in a square shape, these mosaic tiles feature a stunning arabesque pattern that adds a touch of elegance to any space. With a matte surface type, they provide a sophisticated and modern finish. Made from impervious vinyl, these tiles are highly durable and perfect for wet areas like showers, ensuring both beauty and functionality. Their versatility allows them to be used on a fireplace surround, enhancing your living area with warmth and character. Easy to apply and remove, these tiles enable a hassle-free makeover without the commitment of traditional tiling. 0.09-inch h x 4-inch w x 4-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.