Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" x 4" Gray Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 569229

  • Zoro # G322373308


product price: $54.55
/ea

Key Features

Color
Gray
Width
4 in
Length
4 in
Material
Vinyl
Height
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569229
Zoro #
G322373308
UPC #
-
Country of Origin
Israel

Dimensions

Width
4 in
Length
4 in
Height
0.09 in

Details

Color
Gray
Item
Peel and Stick Tile
Material
Vinyl

Description

Enhance your decor effortlessly with these 4-inch x 4-inch gray vinyl arabesque peel and stick removable tiles. The mosaic pattern adds a touch of elegance, while the matte surface complements a transitional style. Crafted from impervious vinyl, these square tiles are suitable for use in showers and on fireplace surrounds, providing both practicality and charm to your space. The easy peel-and-stick application makes installation a breeze, transforming your room with a modern aesthetic in no time. 0.09-inch h x 4-inch w x 4-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.