
4" x 4" Gray Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 628680
Zoro # G022350500
product price: $54.55
/eaKey Features
Height
0.09 in
Length
4 in
Material
Vinyl
Width
4 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
628680
Zoro #
G022350500
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Length
4 in
Width
4 in
Details
Material
Vinyl
Color
Gray
Item
Peel and Stick Tile
Description
Transform your spaces with the 4-inch x 4-inch gray vinyl arabesque peel and stick removable tiles. Featuring a stunning arabesque mosaic pattern, these square tiles add a touch of elegance to any room. Their matte surface type ensures a sophisticated look while being impervious to water, making them perfect for high-moisture areas like showers. These versatile tiles are also compatible on fireplace surrounds, allowing for seamless styling throughout your home. Made from durable vinyl, they are designed for easy application and removal, providing a hassle-free decorating experience. Create a transitional style that blends modern and classic aesthetics effortlessly with these chic peel and stick tiles. 0.09-inch h x 4-inch w x 4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.