Zoro Homepage

4" x 4" Gray Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 628686

  • Zoro # G422372461


product price: $54.55
/ea

Key Features

Color
Gray
Length
4 in
Width
4 in
Height
0.09 in
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
628686
Zoro #
G422372461
UPC #
-
Country of Origin
Israel

Dimensions

Length
4 in
Width
4 in
Height
0.09 in

Details

Color
Gray
Item
Peel and Stick Tile
Material
Vinyl

Description

The 4-inch x 4-inch gray vinyl arabesque peel and stick removable tiles offer a stylish and practical solution for your home decor needs. Featuring a stunning arabesque mosaic pattern, these square tiles enhance any space with their transitional style. The matte surface not only provides an elegant finish but is also easy to clean and maintain. Crafted from impervious vinyl, these tiles are highly durable and perfect for various settings, including showers and fireplace surrounds. Their peel and stick design allows for quick and easy installation, making them ideal for diy enthusiasts looking to refresh their interiors effortlessly. Transform your living areas with these versatile and chic tiles that combine functionality and aesthetic appeal seamlessly. 0.09-inch h x 4-inch w x 4-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.