
4" x 4" Green And Gray Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 569324
Zoro # G322370123
product price:Â $54.55
/eaKey Features
Height
0.09 in
Length
4 in
Width
4 in
Material
Vinyl
Color
Green Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569324
Zoro #
G322370123
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Length
4 in
Width
4 in
Details
Material
Vinyl
Item
Peel and Stick Tile
Color
Green Gray
Description
Enhance your space with these versatile 4-inch x 4-inch green and gray vinyl arabesque peel and stick removable tiles that effortlessly bring a touch of elegance to any room. Crafted with a matte surface, these mosaic tiles feature a unique arabesque pattern adding a transitional flair to your decor. Their impervious water absorption quality makes them suitable for shower use while also being compatible for enhancing your fireplace surround. Made from high-quality vinyl material in green and gray tones, these square-shaped tiles offer a stylish and practical solution for your home improvement projects. Elevate your interior with these easy-to-install peel and stick tiles, perfect for a quick and chic upgrade. 0.09-inch h x 4-inch w x 4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.