
4" x 4" Green And Pink Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 571318
Zoro # G522353766
product price:Â $54.55
/eaKey Features
Color
Green Pink
Length
4 in
Width
4 in
Height
0.09 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571318
Zoro #
G522353766
UPC #
-
Country of Origin
Israel
Dimensions
Length
4 in
Width
4 in
Height
0.09 in
Details
Item
Peel and Stick Tile
Color
Green Pink
Material
Vinyl
Description
Enhance your space with these 4-inch x 4-inch green and pink vinyl arabesque peel and stick removable tiles. The mosaic pattern adds a charming touch, while the matte surface offers a sleek look. These impervious tiles are perfect for showers and fireplace surrounds, providing both style and functionality. Made of high-quality vinyl material, these tiles bring a transitional flair to any room. The unique square shape adds visual interest to your decor, blending the beautiful green and pink hues seamlessly. Easy to install and remove, these tiles are a convenient choice for updating your home with a pop of color. 0.09-inch h x 4-inch w x 4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.