
4" x 4" Green And Red Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 569223
Zoro # G122376097
product price:Â $54.55
/eaKey Features
Width
4 in
Height
0.09 in
Length
4 in
Color
Green Red
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569223
Zoro #
G122376097
UPC #
-
Country of Origin
Israel
Dimensions
Width
4 in
Height
0.09 in
Length
4 in
Details
Item
Peel and Stick Tile
Color
Green Red
Material
Vinyl
Description
Enhance your living space effortlessly with these 4-inch x 4-inch green and red vinyl arabesque peel and stick removable tiles. Crafted from high-quality vinyl material, these mosaic tiles feature a stylish arabesque pattern that adds a touch of elegance to any room. The matte surface provides a smooth finish, while the impervious water absorption capability ensures durability. Suitable for use in showers and fireplace surrounds, these transitional-style tiles offer versatility and charm. Whether you want to create a focal point or revamp a space, these easy-to-install peel and stick tiles are the perfect choice for a quick home makeover. 0.09-inch h x 4-inch w x 4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.