
4" x 4" Green And Red Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 571324
Zoro # G922368438
product price:Â $54.55
/eaKey Features
Height
0.09 in
Color
Green Red
Length
4 in
Width
4 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
571324
Zoro #
G922368438
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Length
4 in
Width
4 in
Details
Color
Green Red
Item
Peel and Stick Tile
Material
Vinyl
Description
Revamp your space effortlessly with these 4-inch x 4-inch green and red vinyl arabesque peel and stick removable tiles. The mosaic tile design adds a touch of elegance, while the matte surface ensures a sophisticated look. Crafted from impervious vinyl material, these transitional style tiles are not only easy to install but also compatible in shower and on fireplace surrounds. The captivating arabesque mosaic pattern in green and red hues brings a unique charm to any room without the need for professional installation. Elevate your decor with these versatile peel and stick tiles that promise both convenience and style. 0.09-inch h x 4-inch w x 4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.