Shop HOMEROOTS
See all product information
Create Account
4" x 4" Green And Red Vinyl Arabesque Peel And Stick Removable Tiles
- Mfr # 571330
- Zoro # G822366701
product price:Â
$
54.55
/ea
Key Features
Length
4 in
Height
0.09 in
Color
Green Red
Material
Vinyl
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 571330
- Zoro #
- G822366701
- UPC #
- -
- Country of Origin
- Israel
- Color
- Green Red
- Material
- Vinyl
- Item
- Peel and Stick Tile
Dimensions
- Length
- 4 in
- Height
- 0.09 in
- Width
- 4 in
Description
Enhance your space effortlessly with these unique 4-inch x 4-inch green and red vinyl arabesque peel and stick removable tiles. The matte surface adds a touch of elegance to any room while the impervious water absorption ensures durability. The mosaic pattern in a square shape brings a transitional style that complements various decor themes. Crafted from vinyl, these tiles are compatible in the shower and around the fireplace surround, offering versatility in their application. Bring a pop of color with the beautiful green and red hues, creating a vibrant and stylish atmosphere in your home. 0.09-inch h x 4-inch w x 4-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.