
4" x 4" Green Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 569235
Zoro # G722344120
product price: $54.55
/eaKey Features
Height
0.09 in
Width
4 in
Color
Green
Length
4 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569235
Zoro #
G722344120
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Width
4 in
Length
4 in
Details
Color
Green
Item
Peel and Stick Tile
Material
Vinyl
Description
Elevate your space with these 4-inch x 4-inch green vinyl arabesque peel and stick removable tiles, featuring a stunning arabesque mosaic pattern that adds a touch of elegance. The matte surface provides a sophisticated finish while the impervious water absorption ensures durability. Suitable for showers and fireplace surrounds, these transitional-style square tiles in a vibrant green color effortlessly enhance any room. Crafted from high-quality vinyl material, these peel and stick tiles offer a convenient and stylish solution for updating your interior decor. Bring a fresh look to your home with these easy-to-install tiles that combine practicality with chic design. 0.09-inch h x 4-inch w x 4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.