
4" x 4" Green Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 569241
Zoro # G822345942
product price: $54.55
/eaKey Features
Height
0.09 in
Width
4 in
Color
Green
Length
4 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569241
Zoro #
G822345942
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Width
4 in
Length
4 in
Details
Color
Green
Item
Peel and Stick Tile
Material
Vinyl
Description
Enhance your space effortlessly with these 4-inch x 4-inch green vinyl arabesque peel and stick removable tiles. The mosaic pattern of arabesque adds a touch of sophistication while the matte surface offers a sleek finish. Crafted from impervious vinyl, these tiles are suitable for shower and fireplace surround applications, making them versatile for various areas in your home. The green color brings a refreshing vibe to any room, adding a transitional style that complements a range of decors. Easy to install and remove, these square tiles promise a quick and stylish update to your living space. 0.09-inch h x 4-inch w x 4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.