
4" x 4" Orange Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 632698
Zoro # G722371195
product price: $54.55
/eaKey Features
Color
Orange
Width
4 in
Length
4 in
Height
0.09 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632698
Zoro #
G722371195
UPC #
-
Country of Origin
Israel
Dimensions
Width
4 in
Length
4 in
Height
0.09 in
Details
Color
Orange
Item
Peel and Stick Tile
Material
Vinyl
Description
4-inch x 4-inch orange vinyl arabesque peel and stick removable tiles are an ideal choice for effortless home improvement. Designed in a square shape, these mosaic tiles showcase a stunning arabesque pattern that adds a touch of elegance to any space. Their matte surface type offers a sophisticated finish, making them a stylish addition to various decor styles. Crafted from durable vinyl, these tiles are impervious to water, ensuring they are perfect for humid areas like bathrooms or even fireplace surrounds. The peel and stick feature allows for easy installation, transforming your space in no time. Enjoy the versatility and charm these tiles bring to your home with minimal effort and maximum impact. 0.09-inch h x 4-inch w x 4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.