
4" x 4" Pink And Green Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 572041
Zoro # G422346684
product price:Â $54.55
/eaKey Features
Height
0.09 in
Width
4 in
Color
Pink Green
Length
4 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
572041
Zoro #
G422346684
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Width
4 in
Length
4 in
Details
Item
Peel and Stick Tile
Color
Pink Green
Material
Vinyl
Description
Enhance your space with these 4-inch x 4-inch pink and green vinyl arabesque peel and stick removable tiles. The mosaic pattern adds a touch of elegance to any room. Made of high-quality vinyl material, these matte surface tiles are impervious to water, making them suitable for shower and fireplace surround installations. The vibrant pink and green colors bring a transitional style that effortlessly elevates your decor. Easy to install, these square tiles are a quick and convenient way to update your home's aesthetic. Add a pop of color and a touch of sophistication with these versatile peel and stick tiles. 0.09-inch h x 4-inch w x 4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.