
4" x 4" Pink Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 571306
Zoro # G122363660
product price: $54.55
/eaKey Features
Width
4 in
Height
0.09 in
Length
4 in
Material
Vinyl
Color
Pink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571306
Zoro #
G122363660
UPC #
-
Country of Origin
Israel
Dimensions
Width
4 in
Height
0.09 in
Length
4 in
Details
Item
Peel and Stick Tile
Material
Vinyl
Color
Pink
Description
Make a stylish statement in your space with these 4-inch x 4-inch pink vinyl arabesque peel and stick removable tiles. The mosaic tile type adds a touch of charm, while the square shape brings a modern twist to your decor. Featuring a matte surface, these tiles are not only aesthetically pleasing but also practical with impervious water absorption, making them suitable for shower and fireplace surround installations. Crafted from vinyl in a lovely pink hue, these transitional-style tiles effortlessly elevate any room with their unique arabesque mosaic pattern. 0.09-inch h x 4-inch w x 4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.