Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" x 4" Pink Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 628698

  • Zoro # G622359026


product price: $54.55
/ea

Key Features

Length
4 in
Width
4 in
Material
Vinyl
Color
Pink
Height
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
628698
Zoro #
G622359026
UPC #
-
Country of Origin
Israel

Dimensions

Length
4 in
Width
4 in
Height
0.09 in

Details

Material
Vinyl
Item
Peel and Stick Tile
Color
Pink

Description

4-inch x 4-inch pink vinyl arabesque peel and stick removable tiles effortlessly enhance your space with their stylish design. Crafted in a square shape, these mosaic tiles feature an elegant arabesque pattern that adds a touch of sophistication. The matte surface type ensures a subtle finish, making them perfect for various applications. With impervious water absorption, these tiles are ideal for use in showers and can also be applied around fireplace surrounds. Made from durable vinyl, they offer both aesthetic appeal and practicality, fitting seamlessly into transitional style decor. Transform your home with the easy application of these removable tiles, allowing you to create stunning and versatile spaces without the hassle of traditional tiling methods. 0.09-inch h x 4-inch w x 4-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.