
4" x 4" Red And Green Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 572053
Zoro # G722344465
product price:Â $54.55
/eaKey Features
Height
0.09 in
Width
4 in
Material
Vinyl
Length
4 in
Color
Red Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
572053
Zoro #
G722344465
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Width
4 in
Length
4 in
Details
Item
Peel and Stick Tile
Material
Vinyl
Color
Red Green
Description
Enhance your living space effortlessly with these stunning 4-inch x 4-inch red and green vinyl arabesque peel and stick removable tiles. The mosaic pattern adds a touch of elegance, while the matte surface finish ensures a sophisticated look. Their impervious water absorption quality makes them a perfect choice for areas like showers and fireplace surrounds. Crafted from high-quality vinyl, these tiles boast a transitional style that complements various decor themes. The square shape design offers versatility in arranging them to create a unique aesthetic in your home. Upgrade your interior with these easy-to-install peel and stick tiles that exude charm and functionality. 0.09-inch h x 4-inch w x 4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.