Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" x 4" Red Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 634063

  • Zoro # G522371807


product price: $54.55
/ea

Key Features

Height
0.09 in
Width
4 in
Material
Vinyl
Color
Red White/Blue
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
634063
Zoro #
G522371807
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Width
4 in
Length
4 in

Details

Item
Peel and Stick Tile
Material
Vinyl
Color
Red White/Blue

Description

4-inch x 4-inch red vinyl arabesque peel and stick removable tiles are perfect for a quick and stylish makeover. These mosaic tiles feature a captivating arabesque pattern that adds elegance to any space. Designed with a matte surface, they offer a sleek and modern look. Made from durable vinyl, these tiles are impervious to water, making them ideal for wet areas such as showers. Their compatibility with fireplace surrounds enhances versatility, allowing for creative decorating options. Transform your home with these transitional style tiles, which provide an easy and effective solution for both temporary and permanent installations. Perfect for diy enthusiasts, they effortlessly stick to various surfaces, making installation a breeze. 0.09-inch h x 4-inch w x 4-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.