
4" x 4" Yellow Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 607037
Zoro # G722362971
product price: $54.55
/eaKey Features
Length
4 in
Height
0.09 in
Width
4 in
Color
Yellow
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
607037
Zoro #
G722362971
UPC #
-
Country of Origin
Israel
Dimensions
Length
4 in
Height
0.09 in
Width
4 in
Details
Color
Yellow
Material
Vinyl
Item
Peel and Stick Tile
Description
Transform your space with the 4-inch x 4-inch yellow vinyl arabesque peel and stick removable tiles. Featuring a stunning arabesque mosaic pattern, these square tiles bring a touch of elegance to any room. The matte surface complements various decor styles, especially in transitional settings. Crafted from durable vinyl, they offer impervious water absorption, making them an excellent choice for wet areas such as showers. These versatile tiles are also compatible with fireplace surrounds, providing a chic and functional upgrade to your home. Easy to install and remove, they allow for effortless changes to your interior design without the commitment of traditional tiles. Enjoy the perfect blend of style and practicality in every application. 0.09-inch h x 4-inch w x 4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.