Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" X 4.5" X 2.5" Nautical Sextant In Wood Box Medium

  • Mfr # 364311

  • Zoro # G322883074


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Depth
4.5 in
Occasion
No Holiday
Hand Painted
Yes
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
364311
Zoro #
G322883074
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth
4.5 in
Width
4 in
Length
2.5 in

Details

Material
Metal
Occasion
No Holiday
Hand Painted
Yes
Color
Brass
Construction Method
Handmade
Item
Sculptures
Assembly Required
No
Plays Music
No
Design Motif
Not an animal
Nature Motif
No Nature
Sculpture Type
Figurine
Commercial Use
No
Pieces per Set
1
Subject
Entertainment

Description

This is a fully functional nautical sextant. It is made of high quality brass. Each component is crafted with the finest craftsmanship. Available in antique brass finish and it comes in a beautiful rosewood gift box. This sextant is a great addition to any nautical collection. The item dimensions are: L: 4.5 inches, W: 4 inches, H: 2.5 inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.