Shop HOMEROOTS
See all product information
Create Account
4' X 5' Blue Indoor Outdoor Area Rug
- Mfr # 573583
- Zoro # G622329081
product price:Â
$
64.99
/ea
Key Features
Color
Blue
Material
Polyester
Width (In.)
60 in
Application Type
Non-Commercial
Depth
0.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 573583
- Zoro #
- G622329081
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width (In.)
- 60 in
- Depth
- 0.3 in
- Height
- 41 in
Details
- Color
- Blue
- Material
- Polyester
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
Description
Add great coloration and comfortable texture to your space with this 4-foot x 5-foot blue indoor outdoor area rug. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 41-inch h x 60-inch w x 0.3-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.