
4' X 5' Brown Non Slip Indoor Outdoor Rug Pad
Mfr # 388111
Zoro # G522889531
product price: $25.99
/eaKey Features
Type
Rug Pad
Length (In.)
44.09 in
For Use In
Living Room
Width (In.)
64.17 in
Features
Non-Slip Pad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
388111
Zoro #
G522889531
UPC #
-
Country of Origin
China
Dimensions
Length (In.)
44.09 in
Size
4' X 5'
Width (In.)
64.17 in
Depth
0.08 in
Details
Type
Rug Pad
For Use In
Living Room
Features
Non-Slip Pad
Organic
No
Item
Rug Pads
Shape
Rectangular
Material
Polyester
Pattern
Solid
Outdoor Use
Yes
Color
Brown
Description
Keep outside rugs securely in place with this Brown Non Slip Outdoor Rug Pad. This durable pad adds a layer of cushioned comfort under your rug for your outdoor spaces. It also helps to inhibit mold and mildew growth, by allowing the rug to dry faster. Made of high quality latex treated polyester, this pad will help extend the life of your rug and add some cushioney softness. D 0.08" x H 44.09" x W 64.17"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.