4' X 5' Navy Blue Indoor Outdoor Area Rug

  • Mfr # 573581

  • Zoro # G822338777


product price: $73.19
/ea

Key Features

Color
Navy Blue
Material
Polyester
Height
41 in
Depth
0.3 in
Width (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
573581
Zoro #
G822338777
UPC #
-
Country of Origin
China

Dimensions

Height
41 in
Depth
0.3 in
Width (In.)
60 in
Size
4 ft x 5 ft

Details

Color
Navy Blue
Item
Outdoor Rug
Material
Polyester
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Method of Construction
Flatweave

Description

Add great coloration and comfortable texture to your space with this 4-foot x 5-foot navy blue indoor outdoor area rug. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 41-inch h x 60-inch w x 0.3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.