4' X 5' Orange Indoor Outdoor Area Rug

  • Mfr # 573587

  • Zoro # G622342691


product price: $81.29
/ea
Free Shipping & Returns

Key Features

Color
Orange
Depth
0.3 in
Height
41 in
Assembly Required
No Assembly Needed
Width (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
573587
Zoro #
G622342691
UPC #
-
Country of Origin
China

Dimensions

Depth
0.3 in
Height
41 in
Width (In.)
60 in
Size
4 ft x 5 ft

Details

Color
Orange
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Material
Polyester
Application Type
Non-Commercial
Method of Construction
Flatweave

Description

Set an inviting tone in your space with this 4-foot x 5-foot orange indoor outdoor area rug. This machine-made flatweave rug, crafted from durable polyester, features a non-slip backing for added safety. Perfect for dressing up your patio, porch, or poolside, yet equally suitable for the kitchen, family room, or mudroom. While a rug pad is recommended, its easy-to-maintain design ensures lasting beauty in any space. 41-inch h x 60-inch w x 0.3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.