
4' X 6' Aqua Geometric Indoor Outdoor Area Rug (Discontinued)
- Mfr # 555602
- Zoro # G922325363
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555602
Zoro #
G922325363
UPC #
-
Country of Origin
India
Dimensions
Depth
0.12 in
Height
48 in
Width (In.)
72 in
Details
Item
Outdoor Rug
Color
Aqua
Material
Polypropylene
Assembly Required
No Assembly Needed
Application Type
Commercial
Description
Add great coloration and comfortable texture to your space with this 4-foot x 6-foot aqua geometric machine braided distressed area rug with uv protection. This rectangle shaped rug features a geometric design in aqua to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 48-inch H x 72-inch W x 0.12-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.