Zoro Homepage

4' X 6' Aqua Geometric Power Loom Area Rug

  • Mfr # 522024

  • Zoro # G322329466


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Application Type
Non-Commercial
Color
Aqua
Assembly Required
No Assembly Needed
Material
Polypropylene
Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522024
Zoro #
G322329466
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
0.25 in
Height
48 in
Width (In.)
72 in
Size
4 ft x 6 ft

Details

Application Type
Non-Commercial
Color
Aqua
Assembly Required
No Assembly Needed
Material
Polypropylene
Item
Outdoor Rug

Description

Set an inviting tone in your space with this 4' x 6' aqua geometric power loom area rug. This rectangle shaped rug features a geometric design in aqua to give it visual interest. A classic shape marries with good looking design for your space Made in Turkey, this rug offers high quality combined with good looking designer sensibilities. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. .25" H x 48.00" W x 72.00" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.