4' X 6' Aqua Power Loom Area Rug
- Mfr # 522442
- Zoro # G122324982
product price:Â
$
63.75
/ea
Key Features
Size
4 ft x 6 ft
Color
Aqua
Material
Polypropylene
Width (In.)
72 in
Height
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 522442
- Zoro #
- G122324982
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Size
- 4 ft x 6 ft
- Width (In.)
- 72 in
- Height
- 48 in
- Depth
- 0.25 in
Details
- Color
- Aqua
- Material
- Polypropylene
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
Description
This 4' x 6' aqua power loom area rug, is a great way to add warmth to a room. This rectangle shaped rug flaunts a aqua color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. This superior Turkish rug represents the highest quality and is built to last. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. .25" H x 48" W x 72" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.