
4' X 6' Beige and Brown Geometric Distressed Indoor Outdoor Area Rug (Discontinued)
- Mfr # 559074
- Zoro # G222338827
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
559074
Zoro #
G222338827
UPC #
-
Country of Origin
Türkiye
Dimensions
Height
47.24 in
Depth
0.31 in
Width (In.)
67 in
Details
Material
Polypropylene
Item
Outdoor Rug
Application Type
Non-Commercial
Color
Beige Brown
Assembly Required
No Assembly Needed
Description
Add great coloration and comfortable texture to your space with this 4-foot x 6-foot beige and brown geometric distressed indoor outdoor area rug. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 47.24-inch h x 67-inch w x 0.31-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.