
4' X 6' Beige Geometric Handmade Indoor Outdoor Area Rug (Discontinued)
- Mfr # 557207
- Zoro # G822334595
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
557207
Zoro #
G822334595
UPC #
-
Country of Origin
India
Dimensions
Depth
0.3 in
Width (In.)
72 in
Height
48 in
Details
Application Type
Commercial
Color
Beige
Material
Polyester
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Description
This 4-foot x 6-foot beige geometric hand woven area rug, is a great way to add warmth to a room. This rectangle shaped rug features a geometric design in beige to give it visual interest. A classic shape marries with good looking design for your space the coloring of this rug adds a delightfully neutral tone to your home and will easily match with most any decor. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Crafted by skilled artisans, this hand woven rug is genuine and unique. No two will be exactly alike. Area rugs help to give warmth and sense of home to your space. 48-inch H x 72-inch W x 0.3-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.