
4' X 6' Beige Geometric Stain Resistant Indoor Outdoor Area Rug (Discontinued)
- Mfr # 531619
- Zoro # G222335383
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
531619
Zoro #
G222335383
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.02 in
Width (In.)
72 in
Height
48 in
Details
Assembly Required
No Assembly Needed
Color
Beige
Material
Polypropylene
Item
Outdoor Rug
Application Type
Non-Commercial
Description
This 4-foot x 6-foot beige geometric stain resistant indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a geometric design in beige to give it visual interest. A classic shape marries with good looking design for your space the coloring of this rug adds a delightfully neutral tone to your home and will easily match with most any decor. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 48-inch H x 72-inch W x 0.02-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.