4' X 6' Black And Ivory Indoor Outdoor Area Rug

  • Mfr # 545488

  • Zoro # G422328147


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Application Type
Non-Commercial
Depth
0.25 in
Assembly Required
No Assembly Needed
Material
Polypropylene
Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545488
Zoro #
G422328147
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
0.25 in
Height
48 in
Width (In.)
72 in
Size
4 ft x 6 ft

Details

Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polypropylene
Color
Black Ivory
Method of Construction
Power Loom
Backing Material
Latex

Description

Set an inviting tone in your space with this 4-foot x 6-foot black and ivory indoor outdoor area rug. This rectangle shaped rug flaunts a black and ivory color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 48-inch h x 72-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.