
4' X 6' Black and Red Geometric Handmade Indoor Outdoor Area Rug (Discontinued)
- Mfr # 557179
- Zoro # G022325867
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
557179
Zoro #
G022325867
UPC #
-
Country of Origin
India
Dimensions
Height
48 in
Width (In.)
72 in
Depth
0.3 in
Details
Color
Red
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polyester
Application Type
Commercial
Description
This 4-foot x 6-foot black and red geometric hand woven area rug, is a great way to add warmth to a room. This rectangle shaped rug features a geometric design in black and red to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Crafted by skilled artisans, this hand woven rug is genuine and unique. No two will be exactly alike. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 48-inch H x 72-inch W x 0.3-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.