
4' X 6' Blue And Gray Floral Indoor Outdoor Area Rug
Mfr # 546838
Zoro # G622325915
product price: $96.19
/ea
Free Shipping & Returns
Key Features
Size
4 ft x 6 ft
Color
Blue Gray
Width (In.)
66 in
Depth
0.25 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
546838
Zoro #
G622325915
UPC #
-
Country of Origin
Türkiye
Dimensions
Size
4 ft x 6 ft
Width (In.)
66 in
Depth
0.25 in
Height
42 in
Details
Color
Blue Gray
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Material
Polypropylene
Backing Material
Latex
Method of Construction
Flatweave
Description
Add some artistry to your room with this 4-foot x 6-foot blue and gray floral indoor outdoor area rug. This rectangle shaped rug features a floral design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 42-inch h x 66-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.