
4' X 6' Blue Geometric Machine Braided Distressed Area Rug With UV Protection
Mfr # 555606
Zoro # G822329966
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Depth
0.12 in
Width (In.)
72 in
Height
48 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555606
Zoro #
G822329966
UPC #
-
Country of Origin
India
Dimensions
Depth
0.12 in
Width (In.)
72 in
Height
48 in
Details
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polypropylene
Application Type
Commercial
Description
Set an inviting tone in your space with this 4-foot x 6-foot blue geometric machine braided distressed area rug with uv protection. This rectangle shaped rug features a geometric design in blue to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 48-inch H x 72-inch W x 0.12-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.