4' X 6' Blue Geometric Power Loom Area Rug
- Mfr # 522030
- Zoro # G922326070
product price:Â
$
67.89
/ea
Key Features
Size
4 ft x 6 ft
Color
Blue
Width (In.)
72 in
Application Type
Non-Commercial
Depth
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 522030
- Zoro #
- G922326070
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Blue
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Material
- Polypropylene
Dimensions
- Size
- 4 ft x 6 ft
- Width (In.)
- 72 in
- Depth
- 0.25 in
- Height
- 48 in
Description
Add great coloration and comfortable texture to your space with this 4' x 6' blue geometric power loom area rug. This rectangle shaped rug features a geometric design in blue to give it visual interest. A classic shape marries with good looking design for your space This superior Turkish rug represents the highest quality and is built to last. Area Rugs help to give warmth and sense of home to your space. .25" H x 48.00" W x 72.00" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.