
4' X 6' Blue Indoor Outdoor Area Rug
Mfr # 522290
Zoro # G922326377
product price: $79.39
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Height
48 in
Depth
0.25 in
Width (In.)
72 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522290
Zoro #
G922326377
UPC #
-
Country of Origin
Turkey
Dimensions
Height
48 in
Depth
0.25 in
Width (In.)
72 in
Size
4 ft x 6 ft
Details
Material
Polypropylene
Item
Outdoor Rug
Color
Blue
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Description
Add some artistry to your room with this 4-foot x 6-foot blue indoor outdoor area rug. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. Crafted with precision using machine-made techniques, this rectangle-shaped rug combines practicality with style. Its vibrant blue color adds a lively touch to any space, enhancing your outdoor decor effortlessly. 48-inch h x 72-inch w x 0.25-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.