4' X 6' Blue Yellow And Green Indoor Outdoor Area Rug
- Mfr # 527610
- Zoro # G322327257
product price:Â
$
74.85
/ea
Key Features
Size
4 ft x 6 ft
Color
Blue Yellow/Green
Material
Polypropylene
Width (In.)
66 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 527610
- Zoro #
- G322327257
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Size
- 4 ft x 6 ft
- Width (In.)
- 66 in
- Height
- 42 in
- Depth
- 0.25 in
Details
- Color
- Blue Yellow/Green
- Material
- Polypropylene
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Method of Construction
- Power Loom
Description
Add some artistry to your room with this 4-foot x 6-foot blue yellow and green indoor outdoor area rug. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. The machine-made construction ensures longevity and resilience against the elements, while the rectangular shape seamlessly fits into various spaces, making it a versatile choice for any setting. 42-inch h x 66-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.