
4' X 6' Blue Yellow And Orange Starfish Indoor Outdoor Area Rug
Mfr # 546873
Zoro # G022324891
product price:Â $96.19
/ea
Free Shipping & Returns
Key Features
Size
4 ft x 6 ft
Color
Blue Yellow/Yellow Orange
Material
Polypropylene
Width (In.)
66 in
Depth
0.25 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
546873
Zoro #
G022324891
UPC #
-
Country of Origin
Türkiye
Dimensions
Size
4 ft x 6 ft
Width (In.)
66 in
Depth
0.25 in
Height
42 in
Details
Color
Blue Yellow/Yellow Orange
Material
Polypropylene
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Method of Construction
Flatweave
Backing Material
Latex
Description
Add great coloration and comfortable texture to your space with this 4-foot x 6-foot blue yellow and orange starfish indoor outdoor area rug. This rectangle shaped rug features a starfish design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 42-inch h x 66-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.