4' X 6' Brick Red And Ivory Indoor Outdoor Area Rug
- Mfr # 545495
- Zoro # G822328495
product price:Â
$
67.95
/ea
Key Features
Size
4 ft x 6 ft
Color
Red Ivory
Material
Polypropylene
Width (In.)
72 in
Depth
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 545495
- Zoro #
- G822328495
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Red Ivory
- Material
- Polypropylene
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Backing Material
- Latex
- Method of Construction
- Power Loom
Dimensions
- Size
- 4 ft x 6 ft
- Width (In.)
- 72 in
- Depth
- 0.25 in
- Height
- 48 in
Description
Set an inviting tone in your space with this 4-foot x 6-foot brick red and ivory indoor outdoor area rug. This rectangle shaped rug flaunts a brick red and ivory color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 48-inch h x 72-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.