Zoro Homepage

4' X 6' Brown Geometric Hand Woven Area Rug

  • Mfr # 557167

  • Zoro # G822339514


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Application Type
Commercial
Width (In.)
72 in
Height
48 in
Depth
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
557167
Zoro #
G822339514
UPC #
-
Country of Origin
India

Dimensions

Width (In.)
72 in
Height
48 in
Depth
0.3 in

Details

Material
Polyester
Application Type
Commercial
Item
Outdoor Rug
Assembly Required
No Assembly Needed

Description

Add some artistry to your room with this 4-foot x 6-foot brown geometric hand woven area rug. This rectangle shaped rug features a geometric design in brown to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Crafted by skilled artisans, this hand woven rug is genuine and unique. No two will be exactly alike. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 48-inch H x 72-inch W x 0.3-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.