
4' X 6' Charcoal Geometric Indoor Outdoor Area Rug
Mfr # 572618
Zoro # G922344616
product price:Â $94.69
/ea
Free Shipping & Returns
Key Features
Application Type
Non-Commercial
Depth
0.24 in
Color
Charcoal
Material
Polypropylene
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
572618
Zoro #
G922344616
UPC #
-
Country of Origin
India
Dimensions
Depth
0.24 in
Width (In.)
72 in
Height
48 in
Size
4 ft x 6 ft
Details
Application Type
Non-Commercial
Color
Charcoal
Material
Polypropylene
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Method of Construction
Power Loom
Description
Add some artistry to your room with this 4-foot x 6-foot charcoal geometric indoor outdoor area rug. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 48-inch h x 72-inch w x 0.24-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.