
4' X 6' Coral And Beige Nautical Indoor Outdoor Area Rug
Mfr # 552504
Zoro # G522331849
product price: $83.59
/ea
Free Shipping & Returns
Key Features
Height
48 in
Depth
0.3 in
Material
Polypropylene
Width (In.)
72 in
Color
Coral Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
552504
Zoro #
G522331849
UPC #
-
Country of Origin
Türkiye
Dimensions
Height
48 in
Depth
0.3 in
Width (In.)
72 in
Size
4 ft x 6 ft
Details
Material
Polypropylene
Color
Coral Beige
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Method of Construction
Flatweave
Description
Add some artistry to your room with this 4-foot x 6-foot coral and beige nautical indoor outdoor area rug. This rectangle shaped rug features a nautical design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 48-inch h x 72-inch w x 0.3-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.