4' X 6' Coral And Ivory Geometric Indoor Outdoor Area Rug

  • Mfr # 554805

  • Zoro # G022332759


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Application Type
Non-Commercial
Height
72 in
Color
Coral Ivory
Depth
0.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554805
Zoro #
G022332759
UPC #
-
Country of Origin
India

Dimensions

Height
72 in
Depth
0.23 in
Width (In.)
108 in
Size
4 ft x 6 ft

Details

Material
Polypropylene
Application Type
Non-Commercial
Color
Coral Ivory
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Method of Construction
Flatweave

Description

Add great coloration and comfortable texture to your space with this 4-foot x 6-foot coral and ivory geometric indoor outdoor area rug. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 72-inch h x 108-inch w x 0.23-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.